Zoro Homepage

Refrigerated Sandwich Prep Table, Mega Top, 2 Door, 17.1 cu. Ft, 115 Volt

  • Mfr # SPE60HC-24M

  • Zoro # G2534600


product price: $7,039.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Width
60"
Height
45.5"
Voltage
115
Cutting Board Depth
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPE60HC-24M
Zoro #
G2534600
UPC #
-
Country of Origin
United States

Dimensions

Width
60"
Height
45.5"
Cutting Board Depth
10"
Depth
36.625"
Cord Length
8 ft.
Cutting Board Width
56"

Details

Color
Stainless Steel
Voltage
115
Hz
60
Casters
Yes
Refrigerant Type
R-290
Standards
UL US & Canada, UL Sanitation, UL Classified EPH
Door Style
Swing
Plug Type
NEMA 5-15R
Capacity
17.1 cu. ft.
Phase
1
Door Type
Solid
Refrigerator Temperature Range (F)
36 - 38 Degrees (F)

Description

Refrigerated Sandwich Prep Table, Mega Top, 2 Door, 17.1 cu. Ft, 115 Volt, Two Section, 60"W, 49"H, 17.1 cu. ft. capacity, (2) Doors, Stainless Steel Top with Opening for (24) 1/6 Size Pans, 10" Cutting Board, (4) Shelves, Stainless Steel Exterior Top, Front, Sides & Doors, Ggalvanized Steel Exterior Bottom and Back, Aluminum Interior, Rear Mounted Self Contained Refrigeration, Pans Furnished are 4" Deep, Tops will Accommodate 6" Deep Pans, R-290 Hydrocarbon Refrigerant, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.