Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerated Sandwich Prep Table, Mega Top, 7.3 cu. Ft, 115 Volt

  • Mfr # SPE27HC-12M-B

  • Zoro # G2534908


product price: $4,079.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Color
Stainless Steel
Width
27"
Height
45.5"
Voltage
115
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPE27HC-12M-B
Zoro #
G2534908
UPC #
-
Country of Origin
United States

Dimensions

Width
27"
Height
45.5"
Cutting Board Depth
10"
Cord Length
8 ft.
Cutting Board Width
27"
Depth
38.38"

Details

Color
Stainless Steel
Voltage
115
Hz
60
Phase
1
Plug Type
NEMA 5-15R
Refrigerant Type
R-290
Casters
Yes
Capacity
7.3 cu, ft.
Door Style
Swing
Door Type
Solid
Standards
UL US & Canada
Refrigerator Temperature Range (F)
33 - 40 Degrees (F)

Description

Refrigerated Sandwich Prep Table, 7.3 cu. Ft, 115 Volt, Mega Top Refrigerated Counter, 27"W, 48-3/4"H, One Door, Stainless Steel Top with Opening for (12) 1/6 Size Pans, 10" Cutting Board, (2) Epoxy Coated Wire Shelves, Stainless Steel Exterior, Aluminum Interior, Pans Furnished are 4" Deep, Tops will Accommodate 6" Deep Pans, R-290 Hydrocarbon Refrigerant, cULus, UL EPH Classified, UL-Sanitation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.