Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Reach-In, 23.7 cu. Ft., 115 V, Single Section, 30" W

  • Mfr # SR1HC-1S

  • Zoro # G2534241


product price: $3,899.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Color
Stainless Steel
Number of Doors
1
Width
30 1/4"
Height
78"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR1HC-1S
Zoro #
G2534241
UPC #
-
Country of Origin
Mexico

Dimensions

Width
30 1/4"
Height
78"
Cord Length
7 ft.
Depth
33 1/2"

Details

Color
Stainless Steel
Number of Doors
1
Voltage
115
Includes
6" Casters, Two with Brakes
Hz
60
Casters
Yes
Number of Shelves
3
Door Type
Solid
Capacity
23.7 cu. ft.
Refrigerant Type
R-290
Plug Type
NEMA 5-15R
Phase
1
Temperature Range (F)
36 - 38 Degrees F
Standards
ETL US & Canada, ETL Sanitation

Description

Refrigerator, Reach-In, 23.7 cu. Ft., 115 V, 7' Cord, Single Section, Solid Door, 78" H, 30 1/4" W, Four 6" Casters, Two with Locks, Stainless Steel Door and Grille, Three Heavy Duty Epoxy Coated wire Shelves, LED Lighting, Energy Star Qualified, R-290 Hydrocarbon Refrigerant, ETL US & Canada, ETL Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.