Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Reach In, Top Mount, Single Section, (1) Solid Door, 26"

  • Mfr # HR1HC-1S

  • Zoro # G2534932


product price: $5,359.99
/ea
Additional $365.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Number of Doors
1
Width
26"
Height
84 1/2"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR1HC-1S
Zoro #
G2534932
UPC #
-
Country of Origin
United States

Dimensions

Width
26"
Height
84 1/2"
Depth
32"
Interior Height:
60"
Cord Length
8 ft.
Interior Width
22"
Interior Depth
28"

Details

Color
Silver
Number of Doors
1
Voltage
115
Capacity
20.75 cu. ft.
Door Type
Solid
Standards
UL US & Canada
Plug Type
NEMA 5-15R
Casters
Yes
Door Style
Swing
Hz
60
Refrigerant Type
R-290

Description

Refrigerator, Reach-in, Single Section, 26"W, 84-1/2"H, 21.17 cu. ft., (1) Right Hand Hinged Half Solid Door with Locks, (3) Shelves, Electronic Control, LED Interior Lighting, Digital Display, Stainless Steel Front, Gray Painted Sides, Aluminum Interior, Top Mounted Self Contained Refrigeration, R290 Hydrocarbon Refrigerant, 1/4 HP, cULus, UL EPH Classified, UL-Sanitation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.