Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Reach In, Top Mount, Two Section, (4) Half Solid Doors

  • Mfr # HR2HC-1HS

  • Zoro # G2534713


product price: $7,869.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Color
Silver
Number of Doors
4
Width
52"
Height
85"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR2HC-1HS
Zoro #
G2534713
UPC #
-
Country of Origin
United States

Dimensions

Width
52"
Height
85"
Interior Width
48"
Interior Height:
62"
Cord Length
8 ft.
Interior Depth
25 7/8"
Depth
33 5/8"

Details

Color
Silver
Number of Doors
4
Voltage
115
Casters
Yes
Capacity
45.2 cu. ft.
Door Type
Solid
Refrigerant Type
R-290
Plug Type
NEMA 5-15R
Standards
UL US & Canada
Hz
60
Door Style
Swing
Phase
1

Description

Refrigerator Reach In, Two-Section, 26"W, 84-1/2"H, 46.9 cu. ft., (2) Right Hand Hinged Half Solid Doors, (2) Left Hand Hinged Half Solid Doors, Door locks, (3) Shelves, Electronic Control, LED Interior Lighting, Digital Display, Stainless Steel Front, Gray Painted Sides, Aluminum Interior, Top Mounted Self Contained Refrigeration, 1/2 HP, cULus, UL EPH Classified, UL-Sanitation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.