Zoro Homepage

Refrigerator, Undercounter, Shallow Depth, 2 Door, 34"W, 5.96 cu. ft., 115V

  • Mfr # UCR34HC

  • Zoro # G2534722


product price: $3,909.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Number of Doors
2
Width
34"
Height
31"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCR34HC
Zoro #
G2534722
UPC #
-
Country of Origin
United States

Dimensions

Width
34"
Height
31"
Cord Length
8 ft.
Interior Width
29.38"
Interior Depth
11"
Depth
23.635"
Interior Height:
19"

Details

Color
Stainless Steel
Number of Doors
2
Voltage
115
Plug Type
NEMA 5-15R
Door Style
Swing
Temperature Range (F)
36 - 38 Degrees F
Door Type
Solid
Standards
UL US & Canada, UL Sanitation, UL Classified EPH
Phase
1
Refrigerant Type
R-290
Casters
Yes
Hz
60
Capacity
5.96 cu. ft.

Description

Refrigerator, Undercounter, Shallow Depth, 34" W, 5.96 cu. ft., 115 Volt, Stainless Steel Front, Sides, Top, Door, Galvanized Steel Back & Bottom, Interior Liner is Made of Corrosion Resistant Aluminum, Shallow Depth, Full Electronic Control, Undercounter Feature a 1/2” Thick Sub Top, Interior Thermometer is Standard, Self Closing Door with 120 ̊ Stay Open Feature, on cartridge Style Hinges, Painted Aluminum Door Handle, 6” Casters, Two with Brakes Standard, Four Epoxy Coated Steel Wire Shelves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.