Zoro Homepage

Refrigerator, Undercounter,

  • Mfr # UCR119AHC

  • Zoro # G700782944


product price: $10,859.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.

Key Features

Color
Silver
Number of Doors
4
Width
119"
Height
34 1/2"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCR119AHC
Zoro #
G700782944
UPC #
-
Country of Origin
United States

Dimensions

Width
119"
Height
34 1/2"
Depth
32"

Details

Color
Silver
Number of Doors
4
Voltage
115
Door Style
Swing
Features
Full Electronic Control, Interior Thermometer, Self Closing Doors, 6” Casters, 2 with Brakes, Field Reversible Doors, 2 Epoxy Coated Wire Shelves Per Door Section
Refrigerant Type
R-290
Temperature Range
35 - 38 Degrees F
Door Type
Solid
Hertz
60
Material
Stainless Steel Front, Top, Sides, Door, Galvanized Steel Back & Bottom
Item
Undercounter Refrigerator
Standards
UL US & Canada, UL Classified EPH, UL Sanitation
Refrigeration Type
Air Cooled
Capacity
40.5 cu. ft.
Number of Shelves
8
Amps
8.6
Hinge Location
Left/Right

Description

Undercounter Refrigerator, Four Section, 119"W, 40.12 cu. ft., (4) Doors, (8) .Shelves, Stainless .Steel Exterior & Top, Aluminum Interior, Side Mounted Self Contained Refrigeration, R290 Hydrocarbon Refrigerant, 1/3 HP Compressor, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.