Zoro Homepage

Refrigerator, Undercounter,

  • Mfr # UCR46AHC

  • Zoro # G400782978


product price: $4,389.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Silver
Number of Doors
1
Width
46"
Height
34 1/2"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCR46AHC
Zoro #
G400782978
UPC #
-
Country of Origin
United States

Dimensions

Width
46"
Height
34 1/2"
Depth
32 7/8"

Details

Color
Silver
Number of Doors
1
Voltage
115
Temperature Range
35 - 38 Degrees F
Features
Undercounter Feature, Full Electronic Control, Interior Thermometer, 6” Casters, 2 with Brakes, Field Reversible Door, 2 Epoxy Coated Wire Shelves
Hertz
60
Number of Shelves
2
Item
Undercounter Refrigerator
Hinge Location
Right
Door Type
Solid
Refrigerant Type
R-290
Amps
3
Material
Stainless Steel Front, Top, Sides, Door, Galvanized Steel Back & Bottom
Door Style
Swing
Refrigeration Type
Air Cooled
Capacity
10.8 cu. ft.
Standards
UL US & Canada, UL Classified EPH, UL Sanitation, NSF Listed

Description

Undercounter Refrigerator, One Section, 46"W, 10.8 cu. ft., (1) Door, (2) Shelves,Stainless Steel Exterior & Top, Aluminum Interior, Side Mounted Self Contained Refrigeration, R290 Hydrocarbon Refrigerant, 1/4 HP Compressor, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.