Zoro Homepage

Refrigerator, Work Top Style, Shallow Depth, 20" W, 2.34 cu. Ft., 115 V

  • Mfr # WTR20HC

  • Zoro # G2534768


product price: $3,389.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Number of Doors
1
Width
20"
Height
36 1/8"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTR20HC
Zoro #
G2534768
UPC #
-
Country of Origin
United States

Dimensions

Width
20"
Height
36 1/8"
Interior Height:
19 1/2"
Depth
24 1/2"
Interior Depth
16 3/8"
Interior Width
16"
Cord Length
8 ft.

Details

Color
Stainless Steel
Number of Doors
1
Voltage
115
Temperature Range (F)
36 - 38 Degrees F
Door Style
Swing
Casters
Yes
Hz
60
Door Type
Solid
Hinge Location
Right
Refrigerant Type
R-290
Includes
6" Casters, Two with Brakes
Capacity
2.34 cu. ft.
Standards
UL US & Canada, UL Sanitation, UL Classified EPH
Phase
1
Plug Type
NEMA 5-15R

Description

Refrigerator,Work Top Style, Shallow Depth, 115 V, One Section, 20" W, 36-1/8" H, 2.34 cu. ft., One solid Reversible Hinged Door, Two Wire Shelves, Stainless Steel Exterior Front, Sides & Door, Galvanized Steel Exterior Back and Bottom, Stainless Steel Top, Corrosion Resistant Aluminum Interior, 4" Removable Backsplash, R-290 Hydrocarbon Refrigerant, cULus, UL EPH, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.