Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Work Top Style, Three Door, 72" W, 17.88 cu. Ft., 115 V

  • Mfr # WTR72AHC

  • Zoro # G2534354


product price: $5,839.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Number of Doors
3
Width
72"
Height
39 5/8"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WTR72AHC
Zoro #
G2534354
UPC #
-
Country of Origin
United States

Dimensions

Width
72"
Height
39 5/8"
Interior Width
68"
Cord Length
8 ft.
Interior Height:
23"
Depth
29 1/4"
Interior Depth
23 1/2"

Details

Color
Stainless Steel
Number of Doors
3
Voltage
115
Temperature Range (F)
36 - 38 Degrees F
Door Type
Solid
Casters
Yes
Number of Shelves
6
Phase
1
Standards
UL US & Canada, UL Sanitation, UL Classified EPH
Includes
6" Casters, Two with Brakes
Door Style
Swing
Capacity
17.88 cu. ft.
Plug Type
NEMA 5-15R
Hz
60
Refrigerant Type
R-290

Description

Refrigerator,Work Top Style, Three Door, 72" W, 17.88 cu. Ft., 115 V, 39-5/8" H, Four Shelves, Vertical Thermometer, Stainless Steel Exterior Front, Sides & Door, Galvanized Steel Exterior Back and Bottom, Stainless Steel Top, Corrosion Resistant Aluminum Interior, 4" Removable Backsplash, R-290 Hydrocarbon Refrigerant, cULus, UL EPH, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.