Zoro Homepage

Refrigerator, Worktop Style, 5.25 cu. Ft, 27"W

  • Mfr # WTR27HC

  • Zoro # G900782966


product price: $3,239.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Color
Silver
Number of Doors
1
Width
27"
Height
39 5/8"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTR27HC
Zoro #
G900782966
UPC #
-
Country of Origin
United States

Dimensions

Width
27"
Height
39 5/8"
Interior Height
16" - 23" 
Interior Depth
13 1/8"-16"
Depth
29 7/8"
Interior Width
23"

Details

Color
Silver
Number of Doors
1
Voltage
115
Capacity
5.25 cu. ft.
Hertz
60
Material
Stainless Steel Front, Sides, Door, Galvanized Steel Back & Bottom
Number of Shelves
2
Features
Work Top Feature, Full Electronic Control, Interior Thermometer, 6” Casters, 2 with Brakes, Field Reversible Door, 2 Epoxy Coated Wire Shelves
Temperature Range
36 - 38 Degrees F
Door Style
Swing
Hinge Location
Right
Item
Undercounter Refrigerator, Work Top Style
Amps
2
Refrigeration Type
Air Cooled
Door Type
Solid
Standards
UL US & Canada, UL Classified EPH, UL Sanitation
Refrigerant Type
R-290

Description

Worktop Refrigerator, One Section, 27"W, 5.25 cu. ft., (1) Solid Door, (2) Shelves, Interior Thermometer, Stainless Steel Front, 2-1/2" Thick Top & Sides, Aluminum Interior, 4" Removable Backsplash, Rear Mounted Self Contained Refrigeration, R290 Hydrocarbon Refrigerant, 1/6 HP Compressor, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.