Zoro Homepage

Refrigerator, Worktop Style, 7.2 cu. Ft, 27"W

  • Mfr # WTR32AHC

  • Zoro # G000782958


product price: $3,779.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Color
Silver
Number of Doors
1
Width
32"
Height
39 1/2"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTR32AHC
Zoro #
G000782958
UPC #
-
Country of Origin
United States

Dimensions

Width
32"
Height
39 1/2"
Interior Height
23"
Interior Width
28"
Interior Depth
15 3/8" - 18 1/4" 
Depth
32"

Details

Color
Silver
Number of Doors
1
Voltage
115
Amps
2
Number of Shelves
2
Refrigerant Type
R-290
Item
Undercounter Refrigerator, Work Top Style
Features
Work Top Feature, Full Electronic Control, Interior Thermometer, 6” Casters, 2 with Brakes, Field Reversible Door, 2 Epoxy Coated Wire Shelves
Refrigeration Type
Air Cooled
Door Style
Swing
Hertz
60
Temperature Range
36 - 38 Degrees F
Material
Stainless Steel Front, Sides, Door, Galvanized Steel Back & Bottom
Capacity
7.2 cu. ft.
Door Type
Solid
Standards
UL US & Canada, UL Classified EPH, UL Sanitation
Hinge Location
Right

Description

Worktop Refrigerator, One Section, 32"W, 7.2 cu. ft., (1) Solid Door, (2) Shelves, Vertical Thermometer, Stainless Steel Exterior Front, Sides & Door, Galvanized Steel Exterior Back and Bottom, Stainless Steel Top, Aluminum Interior, 4" Removable Backsplash, Rear Mounted Self Contained Refrigeration, R290 Hydrocarbon Refrigerant, 1/6 HP Compressor, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.