Zoro Homepage

Refrigerator, Worktop Style, One Section, 41" W, 7.94 cu ft.

  • Mfr # WTR41AHC

  • Zoro # G200783007


product price: $3,869.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Silver
Number of Doors
1
Width
41"
Height
39 1/2"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTR41AHC
Zoro #
G200783007
UPC #
-
Country of Origin
United States

Dimensions

Width
41"
Height
39 1/2"
Interior Depth
26" 
Interior Height
25"
Depth
34"
Interior Width
22"

Details

Color
Silver
Number of Doors
1
Voltage
115
Amps
3
Number of Shelves
2
Refrigerant Type
R-290
Refrigeration Type
Air Cooled
Standards
UL US & Canada, UL Classified EPH, UL Sanitation
Door Type
Solid
Material
Stainless Steel Front, Sides, Door, Galvanized Steel Back & Bottom
Door Style
Swing
Item
Undercounter Refrigerator, Work Top Style
Temperature Range
36 - 38 Degrees F
Hinge Location
Right
Features
Work Top Feature, Full Electronic Control, Interior Thermometer, 6” Casters, 2 with Brakes, Field Reversible Door, 2 Epoxy Coated Wire Shelves Per Door Section
Hertz
60
Capacity
7.94 cu. ft.

Description

Worktop Refrigerator, One Ssection, 41"W, 7.94 cu. ft., (1) Solid door, Stainless Steel Front, (2) Shelves, 2-1/2" Thick Top & Sides, Aluminum Interior, 4" H Built-in Backsplash, Side Mounted Self Contained Refrigeration, R290 Hydrocarbon Refrigerant, 1/4 HP Compressor, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.