Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Worktop Style, One Section, 46" W, 10.8 cu ft.

  • Mfr # WTR46AHC

  • Zoro # G200782963


product price: $4,969.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Number of Doors
1
Width
46"
Height
39 1/2"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTR46AHC
Zoro #
G200782963
UPC #
-
Country of Origin
United States

Dimensions

Width
46"
Height
39 1/2"
Depth
32"

Details

Color
Silver
Number of Doors
1
Voltage
115
Door Style
Swing
Amps
6.3
Item
Refrigerator, Work Top Style
Refrigeration Type
Air Cooled
Number of Shelves
2
Standards
UL US & Canada, UL Classified EPH, UL Sanitation
Features
Work Top Feature, Full Electronic Control, Interior Thermometer, 6” Casters, 2 with Brakes, Field Reversible Door, 2 Epoxy Coated Wire Shelves Per Door Section
Material
Stainless Steel Front, Sides, Door, Galvanized Steel Back & Bottom
Capacity
16.7 cu. ft.
Door Type
Solid
Temperature Range
36 - 38 Degrees F
Refrigerant Type
R-290
Hertz
60
Hinge Location
Right

Description

Worktop Refrigerator, one-section, 46"W, 10.8 cu. ft., (1) solid door, (2) shelves, stainless steel front, 2-1/2" thick top & sides, aluminum interior, 4" built-in backsplash, side-mounted self-contained refrigeration, R290 Hydrocarbon refrigerant, 1/4 HP, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.