Zoro Homepage

Refrigerator, Worktop Style, Two Section, 34" W, 8.88 cu ft.

  • Mfr # WTR34HC

  • Zoro # G700782999


product price: $4,299.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Color
Silver
Number of Doors
2
Width
34"
Height
36 1/8"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTR34HC
Zoro #
G700782999
UPC #
-
Country of Origin
United States

Dimensions

Width
34"
Height
36 1/8"
Depth
24 5/8"
Interior Height
19 1/2"
Interior Width
30"
Interior Depth
16 3/8" 

Details

Color
Silver
Number of Doors
2
Voltage
115
Amps
4
Door Style
Swing
Hertz
60
Hinge Location
Left/Right
Door Type
Solid
Refrigerant Type
R-290
Standards
UL US & Canada, UL Classified EPH, UL Sanitation
Refrigeration Type
Air Cooled
Material
Stainless Steel Front, Sides, Door, Galvanized Steel Back & Bottom
Features
Work Top Feature, Full Electronic Control, Interior Thermometer, 6” Casters, 2 with Brakes, Field Reversible Door, 2 Epoxy Coated Wire Shelves Per Door Section
Capacity
3.88 cu. ft.
Number of Shelves
4
Temperature Range
36 - 38 Degrees F
Item
Undercounter Refrigerator, Work Top Style, Shallow Depth

Description

Worktop Refrigerator, Two Section, 34"W, 3.88 cu. ft., Shallow Depth, (2) Solid Reversible Hinged Doors, (4) Wire Shelves, 1-1/2" Thick 16 Gauge Stainless Steel Worktop, Stainless Steel Exterior, Aluminum Interior, 4" Removable Backsplash, Rear Mounted Self Contained Refrigeration, R290 Hydrocarbon Refrigerant, 1/6 HP Compressor, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.