Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Stem Caster 5 W 1/2-13

  • Mfr # 401-275

  • Zoro # G702243412


product price: $21.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401-275
Zoro #
G702243412
UPC #
-
Country of Origin
United States

Description

Swivel Threaded Stem Caster No Brake;Grey Polyurethane Wheel;[5" Dia] X [1-1/4 Wide] ;(3/8 Axle), (3/8 Bore), (1-5/8 Hub Width);Tread Type-Flat, Ball, 300 Lbs;(Mount 1/2-13 X 1-1/2 Stud), (Load Height 6");(Wheel Only # 28-1313;Beverage Air;Mccall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.