This item is Discontinued.

Bey Berk International Bey-Berk International BB702N Leather Valet Tray with Wireless Charger - Brown BB702N

Bey-Berk International BB702N Leather Valet Tray with Wireless Charger - Brown (Discontinued)

  • Mfr # BB702N
  • Zoro # G704060406
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BB702N
Zoro #
G704060406
UPC #
797140547020
Country of Origin
United States

Description

Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.

Features
  • Genuine leather
  • Pigskin leather lined
Specifications
  • Color: Brown
  • Material: Genuine leather
  • Dimension: 9" L x 9" W x 1.4" H
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.