This item is Discontinued.

Bey Berk International Bey-Berk International D1118 Tan Leather Double Pen Stand with Gold Plated Accents D1118

This item is Discontinued.

Bey Berk International

Bey-Berk International D1118 Tan Leather Double Pen Stand with Gold Plated Accents (Discontinued)

Mfr # D1118
Zoro # G803695585
UPC # 797140351184
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1118
Zoro #
G803695585
UPC #
797140351184
Country of Origin
United States

Description

Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.

Features
  • Genuine leather
  • Pen stand
Specifications
  • Color: Tan & Gold
  • Material: Genuine Leather
  • Dimension: 5.25" H x 11" W x 1" D
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.