This item is Discontinued.

Bey Berk International Bey-Berk International G548 15 in. Black Leatherette Backgammon Set with Chrome Accents & Felt Interior Lined G548

This item is Discontinued.

Bey Berk International

Bey-Berk International G548 15 in. Black Leatherette Backgammon Set with Chrome Accents & Felt Interior Lined (Discontinued)

Mfr # G548
Zoro # G704116806
UPC # 797140405481
Country of Origin United States
Category Toys & Games
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G548
Zoro #
G704116806
UPC #
797140405481
Country of Origin
United States

Description

Toys play a crucial part in development of a child. Toys as simple as wooden blocks or numbered puzzle, develops cognitive and physical skills. Complex puzzles, remote control cars, bubble guns helps learn and analyse cause effects and spatial relationships. Babies tend to play more and more with such toys and make themselves happy. Children's attitude towards their toys nurtures them big way.

Features
  • Backgammon set
  • Wood game pieces
Specifications
  • Color: Black
  • Size: 15 in.
  • Dimension: 9.5 x 15 x 2 in.
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.