This item is Discontinued.

Bey Berk International Bey-Berk International WS115 Triple Quartz Clock - Oak Wood WS115

Bey-Berk International WS115 Triple Quartz Clock - Oak Wood (Discontinued)

  • Mfr # WS115
  • Zoro # G503878158
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WS115
Zoro #
G503878158
UPC #
797140121152
Country of Origin
United States

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Specifications
  • Color: Oak Wood
  • Movement: USA movement
  • Material: Oak wood
  • Dimension: 6 x 2 x 16 in.
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.