
200 Ft Ball Cotton Twine
Mfr # 1651/2
Zoro # G915573337
product price: $11.89
/eaSold in multiples of 2 for $23.78
Key Features
Overall Length
6 in
Overall Width (In.)
3 in
Material
100% Cotton
Color
Off White
Shape
Sphere
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1651/2
Zoro #
G915573337
UPC #
781723016515
Country of Origin
China
Dimensions
Overall Length
6 in
Overall Width (In.)
3 in
Details
Material
100% Cotton
Color
Off White
Shape
Sphere
Includes
2 of 200 Ft Ball Unbleached Cotton Twine
For Use With
Poultry and forming meat, braciole, securing rolled, wrapped, or stuffed foods
Description
Beyond Gourmet's Cooking Twine for trussing poultry and forming meat, securing rolled, wrapped, or stuffed foods, charcuterie, and more Made from all natural, unbleached 16-ply chef-grade cotton; oven safe to 350-degrees Fahrenheit; biodegradable; set of 2; each includes 200-feet Securely truss stuffed chicken and braciole, tie bacon-wrapped filets, form sausages and roasts and confidently cure and smoke meats Great for crafts, tying up plants, drying flowers and herbs, securing bundles of newspapers and packages, tying down tarps, and so much more Width and length may vary; not intended for direct exposure to flame in the broiler or on the grill; single use and disposable for easy cleanup
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.