
40 Unbleached #1 Coffee Filters
Mfr # 0401/2
Zoro # G115573335
product price: $11.79
/eaSold in multiples of 2 for $23.58
Key Features
For Use With
Ground coffee
Coffee Filter Shape
Funnel shaped
Includes
80 Unbleached #1 Coffee Filters
Width
8 in
Material
Unbleached Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0401/2
Zoro #
G115573335
UPC #
781723104014
Country of Origin
Sweden
Dimensions
Width
8 in
Length
11 in
Details
For Use With
Ground coffee
Coffee Filter Shape
Funnel shaped
Includes
80 Unbleached #1 Coffee Filters
Material
Unbleached Paper
Color
Tan
Features
No chlorine, Fully biodegradable, Packaging made from recycled materials, Recyclable packaging
Description
Beyond Gourmet's Cone Coffee Filters for making coffee in automatic coffee makers or coffee accessories designed for manual, pour-over coffee brewing Made in Sweden from 100-percent unbleached, totally chlorine-free paper, using sustainable manufacturing processes; includes 80 filters No chlorine is used to make this product Perfect for coffee lovers concerned about more sustainable living practices Disposable coffee filters are convenient, fully biodegradable and compostable; recyclable packaging made from 100-percent recycled materials
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.