Zoro Homepage

All Purpose Cleaner, Jug, 1 gal, Herbal, 4 PK

  • Mfr # 9802-004

  • Zoro # G8793443


product price: $59.69
/pk 4, $14.92/ea

Key Features

Container Size
1 gal
Container Type
Jug
Cleaner Form
Liquid
Fragrance
Herbal
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9802-004
Zoro #
G8793443
UPC #
637712980216
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal.

Details

Item
All Purpose Cleaner
Container Type
Jug
Cleaner Form
Liquid
Fragrance
Herbal
Primary Chemical
None
Recommended Dilution
1:64
Standards
TSCA
Color
Clear
Surfaces for Use On
Hard Nonporous Surfaces
Ready to Use/Concentrated
Concentrated
VOC Content
0%
Flash Point
None
Cleaner Chemical Product Grouping
All Purpose Cleaners
Effective Temp.
Room Temperature
Net Weight
36 oz.
Includes Chemical
None
RTU Yield per Container
33 gal., 65 gal.
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Series
No Series
Butyl Free
Yes
Properties
Butyl Free, Nonflammable
Rinse Required
Yes
NSF Rating
Not Rated
Nonflammable
Yes

Description

All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Jug, 1 gal, Fragrance Unscented, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:64, Primary Chemical None, Liquid, Standards EPA Safer Choice, Color Clear, Butyl Free Yes, VOC Content 0 Percent, Flash Point None, NSF Rating Not Rated, Product Series No Series, Rinse Required Yes, Nonflammable Yes, Net Weight 36 oz., Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.