Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dishwashing Detergent, 1 gal., PK4

  • Mfr # 6701-004

  • Zoro # G8793495


product price: $107.99
/pk 4, $27.00/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Item - Dishwashing
Dishwashing Soap
Cleaner Form
Liquid
Cleaner Container Type
Jug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6701-004
Zoro #
G8793495
UPC #
637712670100
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Size
1 gal.
Container Size
1 gal

Details

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Item
Dish Soap
Item - Dishwashing
Dishwashing Soap
Cleaner Form
Liquid
Cleaner Container Type
Jug
Fragrance
Unscented
Primary Chemical
None
Color
Orange
Contains
No Phosphates
Container Type
Jug
RTU Yield per Container
1 gal
Recommended Dilution
Ready to Use
Form
Liquid
Standards
EPA Safer Choice
VOC Content
0 %
Phosphate Free
Yes
pH Level
7
pH Value
Neutral
Maximum RTU Yield per Container
1 gal
Rinse Required
Yes
Product Series
No Series
Surfaces for Use On
Hard Nonporous Surfaces

Description

Dish Soap, Washing Type Hand Wash, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Product Series No Series, Cleaner Form Liquid, Standards EPA Safer Choice, Color Orange, Maximum RTU Yield per Container 1 gal, Phosphate Free Yes, Primary Chemical None, Properties Phosphate Free, Recommended Dilution Ready to Use, Rinse Required Yes, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.