Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oven Cleaner, 1 gal., PK4

  • Mfr # 4225-004

  • Zoro # G8793547


product price: $82.49
/pk 4, $20.62/ea
Free Shipping & Returns

Key Features

Cleaner Container Type
Jug
Cleaner Container Size
1 gal
Fragrance
Unscented
Recommended Dilution
Ready to Use
Primary Chemical
Alkyl Polyglycosides, Enzymes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4225-004
Zoro #
G8793547
UPC #
637712422549
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Degreaser Container Size
1 gal.
Size
1 gal.
Container Size
1 gal

Details

Cleaner Container Type
Jug
Fragrance
Unscented
Recommended Dilution
Ready to Use
Primary Chemical
Alkyl Polyglycosides, Enzymes
Standards
California Proposition 65 Compliant
Cleaner Form
Liquid
Color
White
Cleaner Chemical Product Grouping
Grill, Range and Oven Cleaners
Case Quantity
4
Container Type
Jug
Item
Oven Cleaner
VOC Content
0 %
Item - Grill, Range, and Oven Cleaners
Oven Cleaner
Includes Chemical
None
Degreaser Container Type
Jug
For Use On
Ovens, Grills, Hood Vents
Product Series
No Series
Flash Point
Greater Than 212 Degrees F
Phosphate Free
Yes
pH Value
Alkaline
pH Level
10
Product Label
Grill, Oven and Hood Cleaner
Biodegradable
Yes
Minimum Effective Temperature
35 Degrees F
Base Formula
Water Based
Butyl Free
No
Maximum Effective Temperature
125 Degrees F
Surfaces for Use On
Hard Nonporous Surfaces
NSF Rating
Not Rated
Nonflammable
Yes

Description

Oven Cleaner, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Fragrance Unscented, Product Label Grill, Oven and Hood Cleaner, Ready to Use/Concentrated Ready to Use, Standards California Proposition 65 Compliant, Base Formula Water Based, Biodegradable Yes, Butyl Free No, Color White, Flash Point Greater Than 212 Degrees F, Maximum Effective Temperature 125 Degrees F, Minimum Effective Temperature 35 Degrees F, NSF Rating Not Rated, Nonflammable Yes, Phosphate Free Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.