Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oven Cleaner, 32 oz., PK6

  • Mfr # 4225-006

  • Zoro # G8793531


product price: $34.49
/pk 6, $5.75/ea

Key Features

Cleaner Container Type
Trigger Spray Bottle
Cleaner Container Size
32 oz
Fragrance
Unscented
Recommended Dilution
Ready to Use
Primary Chemical
Alkyl Polyglycosides, Enzymes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4225-006
Zoro #
G8793531
UPC #
637712422563
Country of Origin
United States

Dimensions

Cleaner Container Size
32 oz
Size
32 oz.
Degreaser Container Size
32 oz.
Container Size
32 oz

Details

Cleaner Container Type
Trigger Spray Bottle
Fragrance
Unscented
Recommended Dilution
Ready to Use
Primary Chemical
Alkyl Polyglycosides, Enzymes
Standards
California Proposition 65 Compliant
Cleaner Form
Liquid
VOC Content
0 %
Cleaner Chemical Product Grouping
Grill, Range and Oven Cleaners
Includes Chemical
None
Item - Grill, Range, and Oven Cleaners
Oven Cleaner
For Use On
Ovens, Grills, Hood Vents
Item
Oven Cleaner
Color
White
Container Type
Trigger Spray Bottle
Case Quantity
6
Maximum Effective Temperature
125 Degrees F
Butyl Free
No
Surfaces for Use On
Hard Nonporous Surfaces
Biodegradable
Yes
Phosphate Free
Yes
pH Value
Alkaline
Minimum Effective Temperature
35 Degrees F
Product Label
Grill, Oven and Hood Cleaner
Product Series
No Series
pH Level
10
NSF Rating
Not Rated
Base Formula
Water Based
Flash Point
Greater Than 212 Degrees F
Nonflammable
Yes

Description

Oven Cleaner, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Fragrance Unscented, Product Label Grill, Oven and Hood Cleaner, Ready to Use/Concentrated Ready to Use, Standards California Proposition 65 Compliant, Base Formula Water-Based, Biodegradable Yes, Butyl Free No, Color White, Flash Point Greater Than 212 Degrees F, Maximum Effective Temperature 125 Degrees F, Minimum Effective Temperature 35 Degrees F, NSF Rating Not Rated, Nonflammable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.