Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tile and Grout Cleaner, 1 gal., PK4

  • Mfr # 9901-004

  • Zoro # G8793434


product price: $111.99
/pk 4, $28.00/ea
Free Shipping & Returns

Key Features

Container Type
Jug
Container Size
1 gal
Fragrance
Unscented
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9901-004
Zoro #
G8793434
UPC #
637712920045
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal.
Degreaser Container Size
1 gal.
Cleaner Container Size
1 gal

Details

Item
Bathroom Cleaner
Container Type
Jug
Fragrance
Unscented
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Primary Chemical
None
Net Weight
3.78L
Includes Chemical
None
Item - Bathroom Cleaners
Tile and Grout Cleaner
Cleaner Container Type
Bottle
Standards
EPA Safer Choice
Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Recommended Dilution
Ready to Use
Color
Clear
Cleaner Form
Liquid
VOC Content
0%
Degreaser Container Type
Bottle
Product Series
No Series
NSF Rating
Not Rated
Surfaces for Use On
Hard Nonporous Surfaces
Rinse Required
Yes
Properties
Nonflammable
Nonflammable
Yes

Description

Multi-Surface Bathroom Cleaner, Bathroom Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Jug, Container Size 1 gal, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Clear, Product Series No Series, VOC Content 0 Percent, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, EPA Safer Choice, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.