Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27K-3K-35K-4K-5K, 16, Triac

  • Mfr # 156739

  • Zoro # G715247056


product price: $42.89
/ea

Key Features

Color temp
2700K/3000K/3500K/4000K/5000K
Length
15.94 in
Width
15.94 in
Voltage
120V AC
Lumens
2250 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156739
Zoro #
G715247056
UPC #
850054884718
Country of Origin
China

Dimensions

Length
15.94 in
Width
15.94 in
Depth
3.35 in

Details

Color temp
2700K/3000K/3500K/4000K/5000K
Voltage
120V AC
Lumens
2250 lm
Watts
16W/22W/30W
Beam Angle
110°
Housing Material
Metal
CRI
>80
Color
Brushed Nickel
Location Rating
Damp

Description

Beyond LED Technology TURBO 16-inch flush mount light typically refers to a ceiling light fixture with a diameter of 16 inches that is designed to be mounted flush against the ceiling. Our flush-light-mounted light comes with 3 wattage and 5 CCT adjustable options. Our TURBO Flush Mount Light has a variety of styles, designs, and finishes to choose from, allowing you to select one that matches your decor and lighting needs.


  • •Up to 75 Lumens per watt
  • •5 CCT Adjustable 2700K / 3K / 3500K / 4K / 5K
  • •Available in 16" with double ring
  • •Frosted Polycarbonate Lens
  • •Triac Dimmable
  • •Brush Nickel (Stainless Steel)
  • •Damp Location Suitable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.