
3K-35K-4K-5K-65K, 2'X4', 4PK
Mfr # 156702-1
Zoro # G615188787
product price: $221.99
/pk 4, $55.50/ea
Free Shipping & Returns
Key Features
Voltage
120-277V AC
Watts
30W/40W/50W/60W/72W
Color Temperature
3000K/3500K/4000K/5000K/6500K
Lumens
9000 lm
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
156702-1
Zoro #
G615188787
UPC #
850054884664
Country of Origin
China
Dimensions
Width
47.8 in
Length
23.7 in
Depth
1.5 in
Details
Voltage
120-277V AC
Watts
30W/40W/50W/60W/72W
Color Temperature
3000K/3500K/4000K/5000K/6500K
Lumens
9000 lm
Housing Material
Aluminum
Beam Angle
120°
CRI
>80
IP Rating
IP40
Color
White
Description
Beyond LED LIFETIME Backlit panels are ultra-thin, super bright which offers uniform illumination and excellent energy savings. Our LIFETIME panels deliver soft, ambient lighting in a popular backlit design. LIFETIME is available in 5 Adjustable wattages and 5 Adjustable CCT. The slim profile and energy-saving LED technology makes the LIFETIME the ideal choice for renovation or new construction. It is also suitable for use in commercial buildings, libraries, hospitals, office, hotels, corridors etc.
- •Available in 1x4 & 2x4
- •5 Adjustable Wattages
- •5 Adjustable CCT 3K/3500K/4K/5K/6500K
- •Dimmable 0-10V
- •Flicker free driver available
- •Uniform light effect with Optic PMMA Lens
- •Recessed / Suspended / Surface mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.