Zoro Homepage

3K-3K-4K-5K-6K, 100-277Vac, 2'X2', 4PK

  • Mfr # 156790

  • Zoro # G615188800


product price: $174.99
/pk 4, $43.75/ea
Free Shipping & Returns

Key Features

Lumens
4800 lm
Fixture Voltage
100-277V AC
Color Temperature
3000K/3500K/4000K/5000K/6500K
CRI
>80
Beam Angle
120°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156790
Zoro #
G615188800
UPC #
850068117048
Country of Origin
China

Dimensions

Length
23.74 in
Width
23.74 in
Depth
0.59 in

Details

Lumens
4800 lm
Fixture Voltage
100-277V AC
Color Temperature
3000K/3500K/4000K/5000K/6500K
CRI
>80
Beam Angle
120°
Housing Material
PC, Aluminum
IP Rating
IP20
Watts
20W/30W/40W
Color
White

Description

Our new 2023 Geometric Grid panels offer uniform illumination and excellent energy savings when you replace traditional T5, T8, or T12 fluorescent troffers. Our Geometric Grid Panel with diffusing lens for direct lighting is also CCT adjustable & offers multiple Wattage options. A clever choice for illuminating spaces with a lighting fixture that blends with the architectural design of your ceiling, simultaneously creating an elegantly stunning light effect. Perfect for corporate offices, medical/ health, educational facilities and more.


  • •Up to 120 Lumens per watt
  • •CCT Adjustable 3K/3500K/4K/5K/6500K
  • •Input Voltage 100-277Vac voltage (50-60Hz)
  • •0-10V Dimmable
  • •Ultra-light weight, one person installs
  • •Housing material: 6063-T5
  • •Installs into conventional grid ceiling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.