Zoro Homepage

ALTIMA, LED Neon Rope Light, 144 Watt per Roll, WHITE Color, 24V DC, 50FT/Roll, Type D

  • Mfr # 156820

  • Zoro # G915188999


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Length
0.63 in
Width
0.63 in
Watts
144W
Material
Milky PVC
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156820
Zoro #
G915188999
UPC #
850068117215
Country of Origin
China

Dimensions

Length
0.63 in
Width
0.63 in
Depth
0.32 in

Details

Watts
144W
Material
Milky PVC
IP Rating
IP66
Voltage
24V AC

Description

Beyond LED Technology LED Flexible ALTIMA Neon Rope Lights are the highest quality rope light in the market. Swap traditional neon glass tubes for these durable, flexible LED neon strip lights and stand out from the rest. Drawing from minimal power, these strips produce a continuous line of striking single-color or white neon light. Shatterproof and watertight, they are rated for use outdoors and in damp locations. A straight power cord and a pigtail connector are included for simple plug-and-play installation. Designed with a sleek jacket housing, ALTIMA Rope is ideal for enhancing the overall appearance of commercial buildings.


  • •50FT Per Roll
  • •CCT 6000K / Blue / Red / (RGB Coming Soon)
  • •Input Voltage 24VDC
  • •150W Single ended Power supply covers entire 50FT without voltage drop
  • •Flexible Stainless Steel profile included in the box at no charge
  • •Cuttable every 2 Inch
  • •UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.