Zoro Homepage

Exit Sign, PC + Aluminum, 12.13" W, Bronze

  • Mfr # JELCEX1RC

  • Zoro # G211254060


product price: $74.59
/pk 2, $37.30/ea

Key Features

Width
12.13"
Sign Material
PC + Aluminum
Sign Background Color
Bronze
Voltage
277V
Depth
1.82"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JELCEX1RC
Zoro #
G211254060
UPC #
850054884077
Country of Origin
China

Dimensions

Width
12.13"
Depth
1.82"
Length (In.)
9.89"

Details

Item
Exit Sign
Sign Material
PC + Aluminum
Sign Background Color
Bronze
Voltage
277V
Fixture Wattage
1W

Description

Make the most of your buildings Exit Signage with our variety of specialized Emergency and Exit Lights. When looking for illuminaon when you need it most, LED exit signs offer the brightness you need in emergency situaons and in case of a fire, exit signs can save lives. Beyond LED provides signs to comply with building fire codes and insurance standards


  • •Output Power: 4W
  • •Injection-molded thermoplastic ABS+PMMA housing
  • •Minimum 90 minutes emergency operation
  • •120/277Vac Dual voltage operation
  • •Back up 90min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.