Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, PC + Aluminum, 2" W, White

  • Mfr # JRMECW

  • Zoro # G711254003


product price: $92.59
/pk 2, $46.30/ea
Free Shipping & Returns

Key Features

Width
2"
Sign Material
PC + Aluminum
Sign Background Color
White
Fixture Wattage
4W
Depth
13.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JRMECW
Zoro #
G711254003
UPC #
850036600961
Country of Origin
China

Dimensions

Width
2"
Depth
13.6"
Length (In.)
9.05"

Details

Item
Exit Sign
Sign Material
PC + Aluminum
Sign Background Color
White
Fixture Wattage
4W
Voltage
277V

Description

LED Running Man Safety Exit Sign 4W with Injection-molded thermoplastic ABS housing


  • •Output power: 4W
  • •Discharging Time: 90 MIN
  • •Input Volt: 120/347V/60Hz
  • •Battery: 3.6V 2000mAh Ni-Cd Battery
  • •Warranty: (5 years warranty for the electrical parts and housing, 3 years warranty for battery)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.