H6 LED Dual Head Exit and Safety Sign Switchable Color Lens Red and Green 5000K 3.6V 1000mAH, 2PK

  • Mfr # 156791

  • Zoro # G615622779


product price:  $59.99
/pk 2, $30.00/ea

Key Features

Width
7.93 in
Voltage
120-277V / 50-60Hz
Housing Material
PC+ABS
Housing Color
White
Length
16.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156791
Zoro #
G615622779
UPC #
850068117475
Country of Origin
China

Dimensions

Width
7.93 in
Length
16.38 in
Depth
2.2 in

Details

Voltage
120-277V / 50-60Hz
Housing Material
PC+ABS
Housing Color
White

Description

Make the most of your buildings Exit Signage with our variety of specialized Emergency and Exit Lights. When looking for illumination when you need it most, LED exit signs offer the brightness you need in emergencies and in case of a fire, exit signs can save lives. Beyond LED provides signs to completely comply with building fire codes and insurance standards.


  • Lumen (With two side lamp≥135Lm
  • CCT 5000K
  • Input Voltage 120-277VAC
  • Charging Time ≤24 Hours
  • White Housing PC+ABS
  • PC+ABS Housing
  • 2 Years warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.