This item is Discontinued.

Beyond Led Technology LED Area Light, 150 Watt, 19500 Lumens, 5000K, Universal Bracket, Bronze Housing ZPS-ZD471-150W.V1-50K-E11-J3-F1-PSP-T3

This item is Discontinued.

Beyond Led Technology

LED Area Light, 150 Watt, 19500 Lumens, 5000K, Universal Bracket, Bronze Housing (Discontinued)

Mfr # ZPS-ZD471-150W.V1-50K-E11-J3-F1-PSP-T3
Zoro # G711253952
UPC # 850038589899
Country of Origin China
Category Area Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZPS-ZD471-150W.V1-50K-E11-J3-F1-PSP-T3
Zoro #
G711253952
UPC #
850038589899
Country of Origin
China

Dimensions

Length
12"
Width
7"
Depth
21"

Details

Lumens
6000 LM
Watts
150W
Fixture Voltage
100-277V
Color Temperature
5000K
CRI
>80
Housing Material
Die-Cast Aluminum
Color
Bronze
IP Rating
IP65
Beam Angle
160 Degrees x 65 Degrees (Type III)

Description

Beyond LED Technology's i9 3rd Gen Area light is the most economical and newest 2021 model. Our i9 Area light offers high lumens per watt for maximum power savings and rebates from power companies. Our i9 Area light is a perfect solution for lighting parking areas, loading docks, and other general lighting applications.


  • •High Efficacy Lumileds
  • •Ultra-thin sleek design
  • •Heat-resistant polycarbonate optical lens
  • •Universal 100-277Vac
  • •Up to 135 lumens per watt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.