
LED Area Light Adj Watt 300W-500W 80000 Lumens Adj CCT 3000K-5000K 120-277V Bronze Housing
Mfr # 157031
Zoro # G116047576
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Lumens
Up to 80000LM
Voltage
120-277Vac
Watts
Adj Watt 300W/350W/400W/450W/500W
Color
Bronze
Housing Material
Die-cast aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
157031
Zoro #
G116047576
UPC #
-
Country of Origin
China
Dimensions
Depth
2.6 in
Width
13.6 in
Length
28.1 in
Details
Lumens
Up to 80000LM
Voltage
120-277Vac
Watts
Adj Watt 300W/350W/400W/450W/500W
Color
Bronze
Housing Material
Die-cast aluminum
CRI
>80
IP Rating
Wet (IP65)
Color Temperature
Adj CCT 3000K/4000K/5000K
Beam Angle
70°
Description
LUMA MAX is our newest and most unique Area light of 2025. This Area light emits up to 80000 lumens with a color temperature of 3000K / 4000K / 5000K and various wattages ranging from 300W/350W/400W/450W/500W. This LED Area light is designed to replace a 1000 Watt metal halide fixture.
- Up to 160-lm/W
- CCT 3000K / 4000K / 5000K
- Input Voltage 120-277Vac
- L/N 6KV, L/N-P 6KV
- Die-Cast Aluminum Housing
- UL & DLC Listed
- 5 Years warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.