Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED Parking Garage Light, Adj Watt 20W-80W, 12000 Lm, Adj CCT 3000K/4000K/5000K, 120-277V
- Mfr # 157030
- Zoro # G822967083
product price:Â
$
84.25
/ea
Key Features
Lumens
12,000 lm
Voltage
120V to 277V
Watts
20 W/40 W/60 W/70 W/80 W
Operating Temp. Range
-40 Degrees to 45 Degrees C
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157030
- Zoro #
- G822967083
- UPC #
- -
- Country of Origin
- China
- Lumens
- 12,000 lm
- Voltage
- 120V to 277V
- Watts
- 20 W/40 W/60 W/70 W/80 W
- Operating Temp. Range
- -40 Degrees to 45 Degrees C
- Color Temp.
- 3000 K, 4000 K, 5000 K
- Housing Material
- Die Cast Aluminum
- IP Rating
- IP65
- CRI
- ≥80
- Color
- Bronze
Dimensions
- Length
- 11 in
- Width
- 11 in
- Depth
- 3 in
Description
It offers unparalleled performance and versatility, making it the perfect solution for parking garages and large commercial spaces. The 2025 model features adjustable wattage and CCT options, allowing for full customization to meet your lighting needs. With up to 150 lumens per watt, it provides bright, energy-efficient illumination, while the 145 Deg beam angle ensures wide coverage. Feature-rich and designed for maximum convenience, the PARKLITE PRO comes equipped with a photocell ON/OFF switch and a microwave motion sensor, enabling automatic adjustments based on ambient light and motion, reducing energy consumption. The light can also be easily turned on and off, offering complete control over your lighting environment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.