LED Bathroom Vanity Mirror, 36 X 48, 73.9 W, 4200Lumens, Adj CCT 3K-6K, On/Off Touch Sensor

  • Mfr # BLT-ICON3648-1

  • Zoro # G211258341


product price:  $741.99
/ea
Free Shipping & Returns

Key Features

Color
Mirror
Height
6"
Length
56"
Width
44"
Voltage
100-120Vac
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLT-ICON3648-1
Zoro #
G211258341
UPC #
850031130005
Country of Origin
China

Dimensions

Height
6"
Length
56"
Width
44"

Details

Color
Mirror
Voltage
100-120Vac
Color Temp.
Adjustable 3000K-4000K-5000K / 6K
Housing Material
Glass
Lamp Watts
73.9W
CRI
Greater than 90
Lumens
4200 lm

Description

Beyond LEDs Fame LED Vanity Mirrors are the most advanced and unique product of 2021. Fame Mirrors are CCT Adjustable, controlled with a round touch button, and have an Integrated Defogger. Fame Mirrors are easy to surface mount and include all installation hardware. These are high quality polished edge mirrors that are sure to make anyone look their best.


  • •Integrated touch sensor control with memory
  • •Energy efficient LED lighting
  • •CCT Adjustable 3000K- 6000K
  • •Integrated Defogger
  • •100-120Vac Input Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.