Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED Disk Light, 20 Watt, 1640 Lumens, Adj CCT 2700K/3K/3500K/4K/5K, 120Vac, 8in, DOB, 8PK
- Mfr # 157071
- Zoro # G722967053
product price:Â
$
178.99
/pk of 8, $22.37/ea
Free Shipping & Returns
Key Features
Length
2 in
Voltage
120V AC
Height
10 in
Lumens
1,640 lm
Watts
20 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 157071
- Zoro #
- G722967053
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 2 in
- Width
- 10 in
- Height
- 10 in
Details
- Voltage
- 120V AC
- Lumens
- 1,640 lm
- Watts
- 20 W
- Body Material
- Iron+PC
- Color
- White
- CRI
- ≥90
- Color Temp.
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Temp. Range
- -20 Degrees to 40 Degrees C
- Damp/Wet Rating
- Wet Location Rated
Description
PLANO 2nd Gen Disk Lights deliver a sleek, ultra-thin lighting solution engineered for versatility, performance, and modern aesthetics. Designed for both new construction and retrofit projects, these advanced disk lights offer 5 selectable color temperatures, making them ideal for varied lighting needs in both residential and commercial spaces. With an impressive CRI over 90, the PLANO ensures vivid, true-to-life color rendering. Its low-profile, driverless design allows for seamless surface mounting to a standard 4-inch junction box or retrofitting into existing 5 or 6-inch recessed cans, making installation fast and effortless. Built for performance and durability, the PLANO 2nd Gen is dimmable from 100% to 10% with most Triac dimmers and rated for wet locations, making it the perfect solution for kitchen ceilings, hallway lighting, laundry rooms, bathrooms, showers, soffit lighting, and basement ceilings.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.