Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Flexible Neon Rope Light, 164W, Yellow, 3000K, 50 Feet, IncludesClips, Connectors & AC PoweredKIT

  • Mfr # Epistar-Y

  • Zoro # G011254000


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
3.28 W/FT
Width
13.38"
Light Color
Yellow
Height
13.77"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Epistar-Y
Zoro #
G011254000
UPC #
850040513769
Country of Origin
China

Dimensions

Width
13.38"
Height
13.77"
Length
13.38"

Details

Voltage
120V
Watts
3.28 W/FT
Light Color
Yellow
IP Rating
IP67
Housing Material
PVC
Beam Angle
120 Degrees

Description

Beyond LEDs newest Neon Rope Lights are the highest quality rope light in the market. Swap traditional neon glass tubes for these durable, flexible LED neon strip lights and stand out from the rest. Drawing from minimal power, these strips produce a continuous line of striking single-color or white neon light. Shatterproof and watertight, they are rated for use outdoors and in damp locations. A straight power cord and a pigtail connector are included for simple plug-and-play installation. Designed with a sleek jacket housing, Neon Rope Light is ideal for enhancing the overall appearance of commercial buildings.


  • •High Brightness Epistar LED Chips
  • •Daisy Chain up to 150ft per one AC Power supply
  • •Durable PVC housing allows indoor and outdoor installation
  • •Cuttable every 20 inches
  • •30000 Hrs Life span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.