Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED Flood Light, 100 Watt, 9000 Lumens, 3000K, 100V-277V, 30 Degree Beam Angle, Grey Housing
- Mfr # 151331
- Zoro # G922967082
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Lumens
9,000 lm
Color
grey
Material
Die-Cast Aluminum
Voltage
100V to 277V
Bulb Color Temp.
3000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 151331
- Zoro #
- G922967082
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 8 in
- Width
- 15 in
- Depth
- 7 in
Details
- Lumens
- 9,000 lm
- Color
- grey
- Material
- Die-Cast Aluminum
- Voltage
- 100V to 277V
- Bulb Color Temp.
- 3000 K
- Operating Temp. Range
- -40 Degrees to 50 Degrees C
- IP Rating
- IP65
- Watts
- 100 W
Description
Our New 2021 LSL Flood lights are the best solutions for landscaping, signage, and accent lighting in heavy commercial and residential applications. Our 100W LSL Flood Light is a power-packed, narrow-beam spotlight that produces high lumens to illuminate objects up to 98 feet away and our 36W up to 49ft. Its great for lighting flags, monuments, steeples, and bridges.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.