_20230308xx004250008gxx800x1024xx2f738f.jpeg)
LED Flood Light, 80W, 10880 Lumns, Adj CCT3000K-4000K-5000K, U Shaped Bracket, Bronze Hou
Mfr # BLT-FL06E-80WBH8DA1-BRFM30/40/50
Zoro # G211254015
product price: $85.65
/ea
Free Shipping & Returns
Key Features
Width
6.1"
Color Temperature
Adjustable 3000K-4000K-5000K
Color
Bronze
Watts
80W
Bulb Beam Angle
150º
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BLT-FL06E-80WBH8DA1-BRFM30/40/50
Zoro #
G211254015
UPC #
850048885875
Country of Origin
China
Dimensions
Width
6.1"
Depth
1.96"
Length
8.46"
Details
Color Temperature
Adjustable 3000K-4000K-5000K
Color
Bronze
Watts
80W
Bulb Beam Angle
150º
CRI
>80
Voltage
120V-277V
Material
Die-Cast Aluminum
IP Rating
IP65
Lumens
9360 LM
Description
Beyond LEDs ATLAS 2nd Gen Flood light is the newest design for 2023 and comes with adjustable CCT and built-in photocell which makes this product very unique. Atlas 2nd Gen flood light is ideal to replace Halogen lamps and comes with U-Bracket, optional Knuckle and Yoke mount. This flood light is an extremely cost-effective solution, great for illuminating yards, driveways, signage and security applications.
- •Up to 136 Lumens per watt.
- •Adjustable CCT 3000K, 4000K and 5000K.
- •Standard U-bracket mount.
- •Universal 120-277V.
- •Heat-resistant polycarbonate optical lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.