Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED Full Cut-off Wall Pack, Adj Watt 35W/50W/70W, 9100 LM, CCT 5000K, 100V-277V, Bronze Housing
- Mfr # 157088
- Zoro # G922967044
product price:Â
$
89.95
/ea
Key Features
Voltage
100V to 277V
Width
15 in
Length
10 in
Watts
35 W/50 W/70 W
Lumens
9,100 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157088
- Zoro #
- G922967044
- UPC #
- -
- Country of Origin
- China
- Voltage
- 100V to 277V
- Watts
- 35 W/50 W/70 W
- Lumens
- 9,100 lm
- Operating Temp. Range
- -40 Degrees to 40 Degrees C
- IP Rating
- IP65
- Color
- Bronze
- Housing Material
- Die-cast aluminum
- CRI
- ≥80
- Color Temp.
- 5000 K
Dimensions
- Width
- 15 in
- Length
- 10 in
- Height
- 7 in
Description
ZION 3rd Gen Full Cutoff Wall Pack offers a high-performance, energy-efficient lighting solution designed for a wide range of outdoor applications. Featuring adjustable wattage and color temperature, this versatile wall pack delivers customizable lighting that adapts to your specific needs. Its robust dark bronze housing ensures durability and long-lasting use, while the full cutoff design directs light precisely where it's needed, enhancing visibility and reducing unnecessary glare. Ideal for parking lots, stairwells, gas stations, and other commercial spaces, the ZION 3rd Gen wall pack is built to withstand the elements with its IP65-rated weatherproof protection.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.