LED Landscaping Light, 25 Watt, 3375 Lm, Adj CCT 3000K-5000K, 120V-277V, Ground Stake Mount, , 12PK
- Mfr # 155668
- Zoro # G522967055
product price:Â
$
250.99
/pk of 12, $20.92/ea
Free Shipping & Returns
Key Features
Width
7 in
Material
Die-cast aluminum
Lumens
3,375 lm
Color
Bronze
Voltage
120V to 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 155668
- Zoro #
- G522967055
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 7 in
- Length
- 5 in
- Height
- 4 in
Details
- Material
- Die-cast aluminum
- Lumens
- 3,375 lm
- Color
- Bronze
- Voltage
- 120V to 277V
- Watts
- 25 W
- Color Temp.
- 3000 K, 4000 K, 5000 K
- Operating Temp. Range
- -40 Degrees to 45 Degrees C
- IP Rating
- IP65
- CRI
- ≥80
Description
It deliver exceptional performance and durability for a wide range of landscape lighting applications. Ideal for garden, signage, accent lighting, and special features such as flags, monuments, steeples, and bridges, these lights provide clear, bright illumination with minimal energy consumption. With up to 135 lumens per watt, the Boise lights offer energy- efficient brightness, and the adjustable CCT and 85 Deg beam angle ensure flexible, precise lighting. Built with a die-cast aluminum housing and polycarbonate optical lens, these lights are designed for long-lasting performance in any environment. Enjoy instant start, with no flickering or humming, for a smooth and reliable lighting experience.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.