Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED Linkable Strip Fixture, Watt 20W-40W, 5400 Lm, CCT 3000K-5000K, 120V-277Vac 4ft, Frosted Lens 6PK
- Mfr # 156692
- Zoro # G022967043
product price:
$
241.99
/pk of 6, $40.33/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Lumens
5,400 lm
Height
3 in
Housing Color
White
Housing Material
IRON
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 156692
- Zoro #
- G022967043
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 3 in
- Width
- 48 in
- Length
- 3 in
Details
- Voltage
- 120V to 277V
- Lumens
- 5,400 lm
- Housing Color
- White
- Housing Material
- IRON
- CRI
- ≥80
- Watts
- 20 W/30/40 W
- Color Temp.
- 3000 K, 3500 K, 4000 K, 5000 K
- Location Rating
- Damp
- IP Rating
- IP4X
- Operating Temp. Range
- -30 Degrees to 50 Degrees C
Description
LED Crisp 2nd Gen Linkable Strip Fixtures perform efficiently in conditions where low voltage, halogen, or fluorescent luminaires have traditionally been used. Our LED Linkable Strip Fixtures incorporate integral drivers, are self-supporting and can be surface mounted. Individual units can be plugged together for continuous lengths up to 20 Pcs (4’) and they’re CCT Adjustable and Wattage Adjustable. Our Crisp 2nd Gen Lamps connect directly to line voltage and can be used in any interior space.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.