Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED Parking Garage Light, 75 Watt, 10485 Lm, Adj CCT 3000K-4000K-5000K, 100-277V, White housing
- Mfr # 151393
- Zoro # G222967065
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Voltage
100V to 277V
Watts
75
Length
11 in
Width
11 in
Lumens
10,485 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 151393
- Zoro #
- G222967065
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 11 in
- Width
- 11 in
- Depth
- 4 in
Details
- Voltage
- 100V to 277V
- Watts
- 75
- Lumens
- 10,485 lm
- Color Temp.
- 3000 K, 4000 K, 5000 K
- Operating Temp. Range
- -22 Degrees to 122 Degrees C
- CRI
- ≥80
- Housing Material
- Aluminum Alloy
- Color
- White
- IP Rating
- IP65
Description
Parking Garage Light is a fully featured and highly innovative lighting solution designed specifically for parking structures. With CCT adjustable options of 3000K, 4000K, and 5000K, it offers flexibility to match various lighting preferences and project requirements. At Beyond LED, we understand that every parking garage has unique needs. That’s why we take a comprehensive approach-evaluating the entire space to tailor the perfect lighting solution. The KP parking garage light delivers high performance, energy efficiency, and cutting-edge technology to ensure maximum visibility, safety, and security. As always, Beyond LED products are backed by dedicated pre-sale and post-sale support, including expert layout assistance to make your project seamless from start to finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.