Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED Power Supply, 100 Watt, 24 Volt DC, IP67, VD-24100A0692, UL Listed
- Mfr # 154320
- Zoro # G122967073
product price:Â
$
77.55
/ea
Key Features
Length
3 in
Width
9 in
Height
1 in
Voltage
100V to 240V
Output Voltage
12 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 154320
- Zoro #
- G122967073
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 3 in
- Width
- 9 in
- Height
- 1 in
Details
- Voltage
- 100V to 240V
- Output Voltage
- 12 V DC
- Current Range
- 0-12.5 A
- Material
- Plastic housing, LPV standard
- Color
- White
- Ambient Temp. Range
- -25 Degrees to 50 Degrees C
- Watts
- 200 W
- IP Rating
- IP67
Description
The Taurus LED Power Supply is a robust and reliable 200 Watts, 12 Volt DC driver designed for a wide range of outdoor applications. With its constant voltage design and universal AC input, it ensures consistent performance across various installations. The compact size, coupled with high efficiency and reliability, promises a long operational lifetime. The IP67 rating makes it perfect for harsh outdoor environments, operating effectively in temperatures from -20 DegC to 40 DegC. This UL Listed power supply includes multiple protection features such as overload, over- voltage, and short-circuit safeguards. It boasts a typical efficiency of 89.5% and has undergone a 100% full load burn-in test to guarantee quality and performance
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.