_441xxd86664.jpeg)
LED Sign Module, 0.72 Watt, 66 Lumens, Blue, 12V, 180 Degree Beam Angle, W/Diffuser, 50PK
Mfr # 107441
Zoro # G611254097
product price: $46.79
/pk 50, $0.94/eaKey Features
Length
2.4"
Width
1.5"
Height
1"
Color Temperature
6500K
Housing Material
PC + Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107441
Zoro #
G611254097
UPC #
850040513653
Country of Origin
China
Dimensions
Length
2.4"
Width
1.5"
Height
1"
Details
Color Temperature
6500K
Housing Material
PC + Aluminum
Color
Bronze
Initial Lumens - Emergency Lighting and Exit Signs
66 LM
IP Rating
IP68
Voltage
277V
Watts
0.72 W
Beam Angle
180 Degrees
CRI
Greater than 80
Description
LED Module are high quality and Specially designed for Depth Sign, Logo at Metro, Airports, Channel letters. Modules are easily customized to meet any Customer specification. These modules are shock-resistant and water-resistant. Installation with double-sided VHB 3M tape ensures these modules will stand the test of time
- •High lumens per watt
- •180 degree beam angle (on certain models)
- •Polycarbonate lens
- •IP68 Waterproof Rated
- •12V DC input
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.