_433xx1xx500xxx1xxac39dd.jpeg)
LED Sign Module, 0.72 Watt, 66 Lumns, Green, 12V 180 Degree Beam Angle, W/Diffuser, 50PK
Mfr # 107433
Zoro # G311254113
product price: $41.79
/pk 50, $0.84/eaKey Features
Length
2.4"
Width
1.5"
Height
1"
IP Rating
IP68
Initial Lumens - Emergency Lighting and Exit Signs
66 LM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
107433
Zoro #
G311254113
UPC #
850040513646
Country of Origin
China
Dimensions
Length
2.4"
Width
1.5"
Height
1"
Details
IP Rating
IP68
Initial Lumens - Emergency Lighting and Exit Signs
66 LM
Watts
0.72 W
Housing Material
PC + Aluminum
Color
White
Color Temperature
6500K
Voltage
277V
CRI
Greater than 80
Beam Angle
180 Degrees
Description
Beyond LED's HD Led Module are high quality and Specially designed for Depth Sign, Logo at Metro, Airports, Channel letters. Modules are easily customized to meet any customer specification. HD modules are shock-resistant and water-resistant. Installation with double-sided VHB 3M tape ensures these modules will stand the test of time.
- •High lumens per watt
- •180 degree beam angle (on certain models)
- •Polycarbonate lens
- •IP68 Waterproof Rated
- •12V DC input
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.