Zoro Homepage

LED Sign Module, 0.72 Watt, Blue, 12V, IP67, CE & ROHS Listed, 50PK

  • Mfr # BLT-S-PK-0.5B3

  • Zoro # G511254074


product price: $44.29
/pk 50, $0.89/ea

Key Features

Length
3"
Width
0.2"
Height
0.5"
Initial Lumens - Emergency Lighting and Exit Signs
2724 LM
Voltage
277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLT-S-PK-0.5B3
Zoro #
G511254074
UPC #
850040513714
Country of Origin
China

Dimensions

Length
3"
Width
0.2"
Height
0.5"

Details

Initial Lumens - Emergency Lighting and Exit Signs
2724 LM
Voltage
277V
Color Temperature
6500K
IP Rating
IP67
Color
Black
Housing Material
Clear Glass
Watts
0.72 W

Description

Our LED Modules are high quality and specially designed for new Construction or retrofit of small, medium size Channel Letters. Available in Bright White, warm White, Green, Red, Blue & RGB as well as an array of wattage. These modules are easily customized to meet any customer specification. Installation with double-sided VHB 3M tape ensures these modules will stand the test of time. An IP67, ultrasonically welded body also guarantees water resistance in signage applications.


  • •Up to 100 Lumens per watt
  • •Polycarbonate Lens
  • •IP67 Waterproof Rated
  • •12V DC input
  • •5 Years Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.